Zoro Homepage
This item is Discontinued.
Tci Americas 2-Chloro-4'-fluoroacetophenone, 25g C1977-25G

2-Chloro-4'-fluoroacetophenone, 25g (Discontinued)

  • Mfr # C1977-25G
  • Zoro # G7977413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1977-25G
Zoro #
G7977413
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Chloro-4'-fluoroacetophenone
Chemical Container Type
Bottle
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Molecular Weight
F.W. 172.58
Shelf Life
24 mo
Chemical Formula
C8H6ClFO
Chemical Container Material
Clear Glass
CAS Number
456-04-2

Description

2-Chloro-4'-fluoroacetophenone, CAS Number 456-04-2, Molecular Weight F.W. 172.58, Chemical Formula C8H6ClFO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, N.O.S., 8, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.