Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Chloro-5-methylpyridine, 5g

  • Mfr # C1999-5G

  • Zoro # G7911010


product price: $62.19
/ea

Key Features

Shelf Life
24 mo
Chemical Formula
C6H6ClN
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 127.57
CAS Number
18368-64-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1999-5G
Zoro #
G7911010
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2-Chloro-5-methylpyridine
Shelf Life
24 mo
Chemical Formula
C6H6ClN
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 127.57
CAS Number
18368-64-4
Chemical Container Type
Bottle

Description

2-Chloro-5-methylpyridine, CAS Number 18368-64-4, Molecular Weight F.W. 127.57, Chemical Formula C6H6ClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.