Zoro Homepage

2-Chloroacetamide, 25g

  • Mfr # C2536-25G

  • Zoro # G8096300


product price: $71.69
/ea

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
F.W. 93.51
Chemical Container Size
25 g
Chemical Formula
C2H4ClNO
CAS Number
79-07-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2536-25G
Zoro #
G8096300
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Chloroacetamide
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 93.51
Chemical Formula
C2H4ClNO
CAS Number
79-07-2
Shipping Restrictions
UN2811, Toxic Solid Organic, N.O.S. (2-Chloroacetamide), 6.1, Pg III
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

2-Chloroacetamide, CAS Number 79-07-2, Molecular Weight F.W. 93.51, Chemical Formula C2H4ClNO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid Organic, N.O.S. (2-Chloroacetamide), 6.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.