2-Chloroacetamide, 5g
Mfr # C2536-5G
Zoro # G8082912
product price: $31.19
/eaKey Features
Chemical Container Type
Bottle
Shipping Restrictions
UN2811, Toxic Solid Organic, N.O.S. (2-Chloroacetamide), 6.1, Pg III
Shelf Life
24 mo
Chemical Formula
C2H4ClNO
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2536-5G
Zoro #
G8082912
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
2-Chloroacetamide
Chemical Container Type
Bottle
Shipping Restrictions
UN2811, Toxic Solid Organic, N.O.S. (2-Chloroacetamide), 6.1, Pg III
Shelf Life
24 mo
Chemical Formula
C2H4ClNO
Chemical Container Material
Clear Glass
CAS Number
79-07-2
Molecular Weight
F.W. 93.51
Description
2-Chloroacetamide, CAS Number 79-07-2, Molecular Weight F.W. 93.51, Chemical Formula C2H4ClNO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid Organic, N.O.S. (2-Chloroacetamide), 6.1, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.