2-ChloroBenzoyl chloride, 25mL
Mfr # C0140-25ML
Zoro # G7948801
product price: $37.69
/eaKey Features
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S. (2-Chlorobenzoyl Chloride), 8, Pg III
Chemical Container Type
Bottle
Chemical Container Size
25 mL
Chemical Formula
C7H4Cl2O
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0140-25ML
Zoro #
G7948801
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
2-ChloroBenzoyl chloride
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S. (2-Chlorobenzoyl Chloride), 8, Pg III
Chemical Container Type
Bottle
Chemical Formula
C7H4Cl2O
Chemical Container Material
Clear Glass
CAS Number
609-65-4
Molecular Weight
F.W. 175.01
Shelf Life
24 mo
Chemical Grade
Reagent
Description
2-ChloroBenzoyl chloride, CAS Number 609-65-4, Molecular Weight F.W. 175.01, Chemical Formula C7H4Cl2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, N.O.S. (2-Chlorobenzoyl Chloride), 8, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.