Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Chloroethyl methyl ether, 25mL

  • Mfr # C1173-25ML

  • Zoro # G7976232


product price: $52.89
/ea

Key Features

Molecular Weight
F.W. 94.54
Shipping Restrictions
UN3271, Ethers, n.o.s., 3, PG II
CAS Number
627-42-9
Chemical Container Type
Bottle
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1173-25ML
Zoro #
G7976232
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Chloroethyl methyl ether
Molecular Weight
F.W. 94.54
Shipping Restrictions
UN3271, Ethers, n.o.s., 3, PG II
CAS Number
627-42-9
Chemical Container Type
Bottle
Chemical Formula
C3H7ClO
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

2-Chloroethyl methyl ether, CAS Number 627-42-9, Molecular Weight F.W. 94.54, Chemical Formula C3H7ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3271, Ethers, N.O.S., 3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.