Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Chloroethyl phenyl sulfide, 5g

  • Mfr # C1388-5G

  • Zoro # G8087103


product price: $52.89
/ea

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C8H9ClS
Molecular Weight
F.W. 172.67
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1388-5G
Zoro #
G8087103
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2-Chloroethyl phenyl sulfide
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C8H9ClS
Molecular Weight
F.W. 172.67
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Chemical Container Type
Bottle
CAS Number
5535-49-9

Description

2-Chloroethyl phenyl sulfide, CAS Number 5535-49-9, Molecular Weight F.W. 172.67, Chemical Formula C8H9ClS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, N.O.S., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.