2-Chlorophenyl phosphorodichloridate, 5g
Mfr # C0976-5G
Zoro # G7974528
product price: $43.69
/eaKey Features
Chemical Formula
C6H4Cl3O2P
Molecular Weight
F.W. 245.42
CAS Number
15074-54-1
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0976-5G
Zoro #
G7974528
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
2-Chlorophenyl phosphorodichloridate
Chemical Formula
C6H4Cl3O2P
Molecular Weight
F.W. 245.42
CAS Number
15074-54-1
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Description
2-Chlorophenyl phosphorodichloridate, CAS Number 15074-54-1, Molecular Weight F.W. 245.42, Chemical Formula C6H4Cl3O2P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.