Zoro Homepage

2-Chlorophenylacetic Acid, 25g

  • Mfr # C0916-25G

  • Zoro # G7989830


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H7ClO2
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 170.59
Chemical Container Size
25 g
CAS Number
2444-36-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0916-25G
Zoro #
G7989830
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Chlorophenylacetic Acid
Chemical Formula
C8H7ClO2
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 170.59
CAS Number
2444-36-2
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

2-Chlorophenylacetic Acid, CAS Number 2444-36-2, Molecular Weight F.W. 170.59, Chemical Formula C8H7ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.