(-)-2-Cyano-6-phenyloxazolopiperidine, 1g
Mfr # C1363-1G
Zoro # G8055378
product price: $963.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
Molecular Weight
F.W. 228.30
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1363-1G
Zoro #
G8055378
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
(-)-2-Cyano-6-phenyloxazolopiperidine
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 228.30
Chemical Grade
Reagent
CAS Number
88056-92-2
Chemical Formula
C14H16N2O
Shelf Life
24 mo
Description
(-)-2-Cyano-6-phenyloxazolopiperidine, CAS Number 88056-92-2, Molecular Weight F.W. 228.30, Chemical Formula C14H16N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.