Zoro Homepage

2-Cyanothiophene, 5g

  • Mfr # T2121-5G

  • Zoro # G8206578


product price: $25.69
/ea

Key Features

CAS Number
1003-31-2
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2121-5G
Zoro #
G8206578
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2-Cyanothiophene
CAS Number
1003-31-2
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C5H3NS
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
109.15

Description

2-Cyanothiophene, CAS Number 1003-31-2, Molecular Weight 109.15, Chemical Formula C5H3NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.