Zoro Homepage
This item is Discontinued.
Tci Americas 2-cyclopenten-1-one, 5mL C0794-5ML

2-cyclopenten-1-one, 5mL (Discontinued)

  • Mfr # C0794-5ML
  • Zoro # G8039731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0794-5ML
Zoro #
G8039731
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
2-cyclopenten-1-one
Chemical Formula
C5H6O
Molecular Weight
F.W. 82.10
CAS Number
930-30-3
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III

Description

2-cyclopenten-1-one, CAS Number 930-30-3, Molecular Weight F.W. 82.10, Chemical Formula C5H6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketones, Liquid, N.O.S., 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.