2-deoxy-d-glucose, 1g
Mfr # D0051-1G
Zoro # G8081908
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
CAS Number
154-17-6
Chemical Formula
C6H12O5
Chemical Container Size
1 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D0051-1G
Zoro #
G8081908
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
2-deoxy-d-glucose
Chemical Grade
Reagent
CAS Number
154-17-6
Chemical Formula
C6H12O5
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 164.16
Description
2-deoxy-d-glucose, CAS Number 154-17-6, Molecular Weight F.W. 164.16, Chemical Formula C6H12O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.