Zoro Homepage

2-(dimethylamino)ethanol, 500mL

  • Mfr # D0649-500ML

  • Zoro # G8046059


product price: $41.69
/ea

Key Features

Chemical Formula
C4H11NO
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
500 mL
CAS Number
108-01-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0649-500ML
Zoro #
G8046059
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2-(dimethylamino)ethanol
Chemical Formula
C4H11NO
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
108-01-0
Molecular Weight
89.14 F.W.
Shipping Restrictions
Class 8/3, HS n.o. 2922.19.9690, PG II, UN2051
Chemical Grade
Reagent
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
2-(dimethylamino)ethanol
Container Material
Clear Glass
Purity
99 %
Form
Liquid
Quantity
500
MDL Number
MFCD00002846
REMOVE - Previous PI Node
E
PubChem CID
7902
Volume
500 mL

Description

2-(dimethylamino)ethanol, CAS Number 108-01-0, Molecular Weight 89.14 F.W., Chemical Formula C4H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS n.o. 2922.19.9690, PG II, UN2051

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.