Zoro Homepage

2-(Dimethylamino)Ethyl Methacrylate

  • Mfr # M0082-500ML

  • Zoro # G8187949


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
157.21
Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
CAS Number
2867-47-2
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0082-500ML
Zoro #
G8187949
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2-(Dimethylamino)Ethyl Methacrylate
Molecular Weight
157.21
Chemical Container Material
Clear Glass
CAS Number
2867-47-2
Chemical Container Type
Bottle
Chemical Formula
C8H15O2N
Shipping Restrictions
UN2522, 2-Dimethylaminoethyl Methacrylate, 6.1, PG II
Shelf Life
24 mo

Description

2-(Dimethylamino)Ethyl Methacrylate, CAS Number 2867-47-2, Molecular Weight 157.21, Chemical Formula C8H15O2N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2522, 2-Dimethylaminoethyl Methacrylate, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.