Zoro Homepage

2-dodecen-1-ylsuccinic anhydride, 500g

  • Mfr # D0976-500G

  • Zoro # G7975779


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C16H26O3
CAS Number
19780-11-1
Molecular Weight
266.38 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0976-500G
Zoro #
G7975779
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2-dodecen-1-ylsuccinic anhydride
Chemical Formula
C16H26O3
CAS Number
19780-11-1
Molecular Weight
266.38 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Container Type
Bottle
Product Type
2-dodecen-1-ylsuccinic anhydride
Features
Moisture Sensitive
Container Material
Clear Glass
Form
Powder
Purity
95 %
Shipping Restrictions
Class 9, HS 2918.30.9000, PG III, UN3077
REMOVE - Previous PI Node
D
PubChem CID
5362708
Quantity
500
MDL Number
MFCD00005528
Volume
500 g

Description

2-dodecen-1-ylsuccinic anhydride, CAS Number 19780-11-1, Molecular Weight 266.38 F.W., Chemical Formula C16H26O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2918.30.9000, PG III, UN3077

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.