Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Ethylhexyl Methacrylate, 500mL

  • Mfr # M0591-500ML

  • Zoro # G8138258


product price: $51.39
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 mL
Molecular Weight
198.31
Chemical Formula
C12H22O2
CAS Number
688-84-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0591-500ML
Zoro #
G8138258
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2-Ethylhexyl Methacrylate
Chemical Container Type
Bottle
Molecular Weight
198.31
Chemical Formula
C12H22O2
CAS Number
688-84-6
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

2-Ethylhexyl Methacrylate, CAS Number 688-84-6, Molecular Weight 198.31, Chemical Formula C12H22O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.