2-Ethylhexyl Vinyl Ether, 10g
Mfr # I0148-10G
Zoro # G8251980
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C10H20O
Molecular Weight
156.27
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3271, Ethers, N.O.S., 3, PG III
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I0148-10G
Zoro #
G8251980
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
10 g
Details
Item
2-Ethylhexyl Vinyl Ether
Chemical Formula
C10H20O
Molecular Weight
156.27
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3271, Ethers, N.O.S., 3, PG III
Chemical Grade
Reagent
CAS Number
103-44-6
Chemical Container Type
Bottle
Shelf Life
24 mo
Description
2-Ethylhexyl Vinyl Ether, CAS Number 103-44-6, Molecular Weight 156.27, Chemical Formula C10H20O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3271, Ethers, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.