Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'-Hydroxy-4'-Methoxyacetophenone, 25g

  • Mfr # H0789-25G

  • Zoro # G8180510


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
552-41-0
Molecular Weight
166.18
Chemical Formula
C9H10O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0789-25G
Zoro #
G8180510
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2'-Hydroxy-4'-Methoxyacetophenone
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
552-41-0
Molecular Weight
166.18
Chemical Formula
C9H10O3
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

2'-Hydroxy-4'-Methoxyacetophenone, CAS Number 552-41-0, Molecular Weight 166.18, Chemical Formula C9H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.