2-Hydroxy-6-Methylpyridine, 5g
Mfr # H0942-5G
Zoro # G8104061
product price: $71.49
/eaKey Features
Chemical Container Size
5 g
Molecular Weight
109.13
Chemical Container Type
Bottle
Chemical Formula
C6H7NO
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0942-5G
Zoro #
G8104061
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
2-Hydroxy-6-Methylpyridine
Molecular Weight
109.13
Chemical Container Type
Bottle
Chemical Formula
C6H7NO
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
3279-76-3
Description
2-Hydroxy-6-Methylpyridine, CAS Number 3279-76-3, Molecular Weight 109.13, Chemical Formula C6H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.