2-Hydroxyethyl Methacrylate, 25g
Mfr # M0085-25G
Zoro # G8132719
product price: $32.19
/eaKey Features
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0085-25G
Zoro #
G8132719
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2-Hydroxyethyl Methacrylate
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
130.14
CAS Number
868-77-9
Chemical Formula
C6H10O3
Description
2-Hydroxyethyl Methacrylate, CAS Number 868-77-9, Molecular Weight 130.14, Chemical Formula C6H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.