Zoro Homepage

2-Hydroxyisobutyramide, 25g

  • Mfr # H1181-25G

  • Zoro # G8290760


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
103.12
Shelf Life
24 mo
CAS Number
13027-88-8
Chemical Container Type
Bottle
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1181-25G
Zoro #
G8290760
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Hydroxyisobutyramide
Molecular Weight
103.12
Shelf Life
24 mo
CAS Number
13027-88-8
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C4H9NO2

Description

2-Hydroxyisobutyramide, CAS Number 13027-88-8, Molecular Weight 103.12, Chemical Formula C4H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.