Zoro Homepage

2-Iodoaniline, 5g

  • Mfr # I0046-5G

  • Zoro # G8291810


product price: $60.59
/ea

Key Features

CAS Number
615-43-0
Chemical Container Size
5 g
Molecular Weight
219.03
Chemical Formula
C6H6IN
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0046-5G
Zoro #
G8291810
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2-Iodoaniline
CAS Number
615-43-0
Molecular Weight
219.03
Chemical Formula
C6H6IN
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

2-Iodoaniline, CAS Number 615-43-0, Molecular Weight 219.03, Chemical Formula C6H6IN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.