2-Iodobenzoic Acid, 25g
Mfr # I0053-25G
Zoro # G8265393
product price: $38.89
/eaKey Features
Chemical Grade
Reagent
CAS Number
88-67-5
Chemical Formula
IC6H4COOH
Chemical Container Size
25 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I0053-25G
Zoro #
G8265393
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2-Iodobenzoic Acid
Chemical Grade
Reagent
CAS Number
88-67-5
Chemical Formula
IC6H4COOH
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
248.02
Shelf Life
24 mo
Description
2-Iodobenzoic Acid, CAS Number 88-67-5, Molecular Weight 248.02, Chemical Formula IC6H4COOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.