2-Isopropyl-N, 2, 3-Trimethylbutyramide, 5g
Mfr # I0729-5G
Zoro # G8221092
product price: $35.99
/eaKey Features
Chemical Formula
C10H21NO
CAS Number
51115-67-4
Chemical Container Type
Bottle
Chemical Container Size
5 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I0729-5G
Zoro #
G8221092
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
2-Isopropyl-N,2,3-Trimethylbutyramide
Chemical Formula
C10H21NO
CAS Number
51115-67-4
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
171.28
Description
2-Isopropyl-N,2,3-Trimethylbutyramide, CAS Number 51115-67-4, Molecular Weight 171.28, Chemical Formula C10H21NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.