Zoro Homepage

2-Mercaptobenzothiazole, 500g

  • Mfr # M0055-500G

  • Zoro # G8149990


product price: $80.79
/ea
Free Shipping & Returns

Key Features

CAS Number
149-30-4
Molecular Weight
167.24
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
Chemical Formula
C7H5NS2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0055-500G
Zoro #
G8149990
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2-Mercaptobenzothiazole
CAS Number
149-30-4
Molecular Weight
167.24
Chemical Container Material
Clear Glass
Chemical Formula
C7H5NS2
Chemical Container Type
Bottle
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (2-Mercaptobenzothiazole), 9, PG III
Chemical Grade
Reagent
Shelf Life
24 mo

Description

2-Mercaptobenzothiazole, CAS Number 149-30-4, Molecular Weight 167.24, Chemical Formula C7H5NS2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (2-Mercaptobenzothiazole), 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.