2-Mercaptopyridine N-Oxide Sodium Salt
Mfr # M0632-25G
Zoro # G8129733
product price: $38.89
/eaKey Features
Molecular Weight
149.14
Chemical Container Material
Clear Glass
Chemical Formula
C5H4NNaOS
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0632-25G
Zoro #
G8129733
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2-Mercaptopyridine N-Oxide Sodium Salt
Molecular Weight
149.14
Chemical Container Material
Clear Glass
Chemical Formula
C5H4NNaOS
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
3811-73-2
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Description
2-Mercaptopyridine N-Oxide Sodium Salt, CAS Number 3811-73-2, Molecular Weight 149.14, Chemical Formula C5H4NNaOS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.