Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Methoxyethanol, 500mL

  • Mfr # M0111-500ML

  • Zoro # G8142701


product price: $55.39
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
500 mL
Shipping Restrictions
UN1188, Ethylene Glycol Monomethyl Ether, 3, PG III
CAS Number
109-86-4
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M0111-500ML
Zoro #
G8142701
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2-Methoxyethanol
Shelf Life
24 mo
Shipping Restrictions
UN1188, Ethylene Glycol Monomethyl Ether, 3, PG III
CAS Number
109-86-4
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C3H8O2
Molecular Weight
76.1
Chemical Container Type
Bottle

Description

2-Methoxyethanol, CAS Number 109-86-4, Molecular Weight 76.1, Chemical Formula C3H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1188, Ethylene Glycol Monomethyl Ether, 3, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.