Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Methoxyethyl Acetate, 25mL

  • Mfr # M0113-25ML

  • Zoro # G8163850


product price: $43.39
/ea

Key Features

Chemical Formula
C5H10O3
Chemical Container Size
25 mL
Molecular Weight
118.14
CAS Number
110-49-6
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0113-25ML
Zoro #
G8163850
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Methoxyethyl Acetate
Chemical Formula
C5H10O3
Molecular Weight
118.14
CAS Number
110-49-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN1189, Ethylene Glycol Monomethyl Ether Acetate, 3, PG III
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

2-Methoxyethyl Acetate, CAS Number 110-49-6, Molecular Weight 118.14, Chemical Formula C5H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1189, Ethylene Glycol Monomethyl Ether Acetate, 3, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.