Zoro Homepage
This item is Discontinued.
Tci Americas 2-Methoxynicotinic Acid, 25g M2041-25G

2-Methoxynicotinic Acid, 25g (Discontinued)

  • Mfr # M2041-25G
  • Zoro # G8287260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2041-25G
Zoro #
G8287260
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Methoxynicotinic Acid
Molecular Weight
153.14
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C7H7NO3
CAS Number
16498-81-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

2-Methoxynicotinic Acid, CAS Number 16498-81-0, Molecular Weight 153.14, Chemical Formula C7H7NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.