Zoro Homepage

2-Methyl-1, 4-Naphthoquinone, 250g

  • Mfr # M0373-250G

  • Zoro # G8167308


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C11H8O2
Shelf Life
24 mo
CAS Number
58-27-5
Chemical Container Size
250 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0373-250G
Zoro #
G8167308
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
2-Methyl-1,4-Naphthoquinone
Chemical Container Material
Clear Glass
Chemical Formula
C11H8O2
Shelf Life
24 mo
CAS Number
58-27-5
Chemical Grade
Reagent
Molecular Weight
172.18
Chemical Container Type
Bottle

Description

2-Methyl-1,4-Naphthoquinone, CAS Number 58-27-5, Molecular Weight 172.18, Chemical Formula C11H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.