Zoro Homepage

2-methyl-1-phenyl-2-propanol, 25mL

  • Mfr # D0783-25ML

  • Zoro # G7959679


product price: $38.69
/ea

Key Features

Molecular Weight
150.22 F.W.
Chemical Container Size
25 mL
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0783-25ML
Zoro #
G7959679
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-methyl-1-phenyl-2-propanol
Molecular Weight
150.22 F.W.
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C10H14O
CAS Number
100-86-7
Container Type
Bottle
Application
GC Analysis
Product Type
2-methyl-1-phenyl-2-propanol
Shipping Restrictions
HS n.o. 2906.29.6000
Purity
98 %
Form
Liquid
Container Material
Clear Glass
MDL Number
MFCD00004465
REMOVE - Previous PI Node
M
Storage Temperature
0 to 10 Degrees C
Quantity
25
Volume
25 mL
PubChem CID
7531

Description

2-methyl-1-phenyl-2-propanol, CAS Number 100-86-7, Molecular Weight 150.22 F.W., Chemical Formula C10H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2906.29.6000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.