Zoro Homepage

2-methyl-1-phenyl-2-propanol, 500mL

  • Mfr # D0783-500ML

  • Zoro # G8073989


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
CAS Number
100-86-7
Chemical Container Type
Bottle
Chemical Formula
C10H14O
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0783-500ML
Zoro #
G8073989
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2-methyl-1-phenyl-2-propanol
CAS Number
100-86-7
Chemical Container Type
Bottle
Chemical Formula
C10H14O
Shelf Life
24 mo
Molecular Weight
150.22 F.W.
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
GC Analysis
Product Type
2-methyl-1-phenyl-2-propanol
Purity
98 %
Container Material
Clear Glass
Form
Liquid
Shipping Restrictions
HS n.o. 2906.29.6000
Storage Temperature
0 to 10 Degrees C
PubChem CID
7531
REMOVE - Previous PI Node
M
MDL Number
MFCD00004465
Volume
500 mL
Quantity
500

Description

2-methyl-1-phenyl-2-propanol, CAS Number 100-86-7, Molecular Weight 150.22 F.W., Chemical Formula C10H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2906.29.6000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.