Zoro Homepage
This item is Discontinued.
Tci Americas 2-Methylbenzyl Alcohol, 25g M0887-25G

2-Methylbenzyl Alcohol, 25g (Discontinued)

  • Mfr # M0887-25G
  • Zoro # G8121911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0887-25G
Zoro #
G8121911
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Methylbenzyl Alcohol
Chemical Formula
C8H10O
CAS Number
89-95-2
Molecular Weight
122.17
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

2-Methylbenzyl Alcohol, CAS Number 89-95-2, Molecular Weight 122.17, Chemical Formula C8H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.