Zoro Homepage

2-Methylbutane, 25mL

  • Mfr # M0167-25ML

  • Zoro # G8263059


product price: $34.99
/ea

Key Features

Shipping Restrictions
UN1265, Pentane, 3, PG I
Chemical Container Material
Clear Glass
Chemical Formula
C5H12
CAS Number
78-78-4
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0167-25ML
Zoro #
G8263059
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Methylbutane
Shipping Restrictions
UN1265, Pentane, 3, PG I
Chemical Container Material
Clear Glass
Chemical Formula
C5H12
CAS Number
78-78-4
Shelf Life
24 mo
Molecular Weight
72.15
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

2-Methylbutane, CAS Number 78-78-4, Molecular Weight 72.15, Chemical Formula C5H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1265, Pentane, 3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.