Zoro Homepage

2-Methylbutane, 500mL

  • Mfr # M0167-500ML

  • Zoro # G8195953


product price: $55.49
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Lab
Shelf Life
24 mo
Molecular Weight
72.15 F.W.
CAS Number
78-78-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0167-500ML
Zoro #
G8195953
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2-Methylbutane
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Shelf Life
24 mo
Molecular Weight
72.15 F.W.
CAS Number
78-78-4
Chemical Container Type
Bottle
Chemical Formula
C5H12
Shipping Restrictions
Class 3, HS 2901.10.5000, PG I, UN1265
Application
GC Analysis
Container Type
Bottle
Product Type
2-Methylbutane
Form
Liquid
Container Material
Clear Glass
Purity
97 %
Storage Temperature
0 to 10 Degrees C
MDL Number
MFCD00009338
Volume
500 mL
Storage Temperature - Maximum
10 Degrees C
Quantity
500
Storage Temperature - Minimum
0 Degrees C
REMOVE - Previous PI Node
M

Description

2-Methylbutane, Concentration Not Applicable, CAS Number 78-78-4, Molecular Weight 72.15 F.W., Chemical Formula C5H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2901.10.5000, PG I, UN1265, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.