Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Methylhexane, 5mL

  • Mfr # M0231-5ML

  • Zoro # G8152258


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
100.21
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0231-5ML
Zoro #
G8152258
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
2-Methylhexane
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
100.21
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II
Chemical Formula
C7H16
CAS Number
591-76-4

Description

2-Methylhexane, CAS Number 591-76-4, Molecular Weight 100.21, Chemical Formula C7H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.