Zoro Homepage

2-Methylpyridine, 25mL

  • Mfr # P0415-25ML

  • Zoro # G8224863


product price: $40.59
/ea

Key Features

Chemical Container Size
25 mL
Shipping Restrictions
UN2313, Picolines, 3, PG III
Molecular Weight
93.13
CAS Number
109-06-8
Chemical Formula
C6H7N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0415-25ML
Zoro #
G8224863
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Methylpyridine
Shipping Restrictions
UN2313, Picolines, 3, PG III
Molecular Weight
93.13
CAS Number
109-06-8
Chemical Formula
C6H7N
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

2-Methylpyridine, CAS Number 109-06-8, Molecular Weight 93.13, Chemical Formula C6H7N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2313, Picolines, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.