Zoro Homepage

2-Methylpyridine, 500mL

  • Mfr # P0415-500ML

  • Zoro # G8218329


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
CAS Number
109-06-8
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Formula
C6H7N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0415-500ML
Zoro #
G8218329
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2-Methylpyridine
Chemical Grade
Reagent
CAS Number
109-06-8
Shelf Life
24 mo
Chemical Formula
C6H7N
Shipping Restrictions
UN2313, Picolines, 3, PG III
Chemical Container Material
Clear Glass
Molecular Weight
93.13
Chemical Container Type
Bottle

Description

2-Methylpyridine, CAS Number 109-06-8, Molecular Weight 93.13, Chemical Formula C6H7N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2313, Picolines, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.