Zoro Homepage

2-Methyltetrahydrofuran-3-One, 25g

  • Mfr # M1055-25G

  • Zoro # G8103361


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C5H8O2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1055-25G
Zoro #
G8103361
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Methyltetrahydrofuran-3-One
Chemical Formula
C5H8O2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
3188-00-9
Molecular Weight
100.12
Shipping Restrictions
UN1224, Ketone Liquid, n.o.s. (2-Methyltetrahydrofuran-3-One), 3, PG III

Description

2-Methyltetrahydrofuran-3-One, CAS Number 3188-00-9, Molecular Weight 100.12, Chemical Formula C5H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketone Liquid, n.o.s. (2-Methyltetrahydrofuran-3-One), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.