Zoro Homepage

2-Methyltetrahydrofuran-3-One, 5g

  • Mfr # M1055-5G

  • Zoro # G8203979


product price: $51.29
/ea

Key Features

CAS Number
3188-00-9
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
Chemical Container Type
Bottle
Molecular Weight
100.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1055-5G
Zoro #
G8203979
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2-Methyltetrahydrofuran-3-One
CAS Number
3188-00-9
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
100.12
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN1224, Ketone Liquid, n.o.s. (2-Methyltetrahydrofuran-3-One), 3, PG III
Chemical Formula
C5H8O2

Description

2-Methyltetrahydrofuran-3-One, CAS Number 3188-00-9, Molecular Weight 100.12, Chemical Formula C5H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketone Liquid, n.o.s. (2-Methyltetrahydrofuran-3-One), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.