Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Methylthiazole, 5g

  • Mfr # M1755-5G

  • Zoro # G8285118


product price: $41.49
/ea

Key Features

CAS Number
3581-87-1
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1755-5G
Zoro #
G8285118
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2-Methylthiazole
CAS Number
3581-87-1
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
99.15
Chemical Formula
C4H5NS
Chemical Grade
Reagent

Description

2-Methylthiazole, CAS Number 3581-87-1, Molecular Weight 99.15, Chemical Formula C4H5NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.