Zoro Homepage
This item is Discontinued.
Tci Americas 2-Methylthiophene, 500mL M0635-500ML

2-Methylthiophene, 500mL (Discontinued)

  • Mfr # M0635-500ML
  • Zoro # G8097560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0635-500ML
Zoro #
G8097560
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2-Methylthiophene
CAS Number
554-14-3
Chemical Grade
Reagent
Chemical Formula
C5H6S
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
98.17
Chemical Container Type
Bottle
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (2-Methylthiophene), 3, PG II

Description

2-Methylthiophene, CAS Number 554-14-3, Molecular Weight 98.17, Chemical Formula C5H6S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (2-Methylthiophene), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.