2-Morpholinoethanesulfonic Acid, 250g

  • Mfr # M0606-250G

  • Zoro # G8264230


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
250 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C6H13NO4S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0606-250G
Zoro #
G8264230
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
2-Morpholinoethanesulfonic Acid
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C6H13NO4S
CAS Number
4432-31-9
Chemical Grade
Reagent
Molecular Weight
195.23

Description

2-Morpholinoethanesulfonic Acid, CAS Number 4432-31-9, Molecular Weight 195.23, Chemical Formula C6H13NO4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.