Zoro Homepage

2-Nitrobenzyl Alcohol, 250g

  • Mfr # N0179-250G

  • Zoro # G8227033


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H7NO3
Molecular Weight
153.14
Chemical Container Size
250 g
Chemical Container Type
Bottle
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0179-250G
Zoro #
G8227033
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
2-Nitrobenzyl Alcohol
Chemical Formula
C7H7NO3
Molecular Weight
153.14
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
612-25-9
Shelf Life
24 mo

Description

2-Nitrobenzyl Alcohol, CAS Number 612-25-9, Molecular Weight 153.14, Chemical Formula C7H7NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.