Zoro Homepage

2-Nitrophenyl N-Octyl Ether, 10g

  • Mfr # S0380-10G

  • Zoro # G8103072


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
37682-29-4
Molecular Weight
251.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0380-10G
Zoro #
G8103072
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
2-Nitrophenyl N-Octyl Ether
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
37682-29-4
Molecular Weight
251.33
Chemical Container Material
Clear Glass
Chemical Formula
C14H21NO3

Description

2-Nitrophenyl N-Octyl Ether, CAS Number 37682-29-4, Molecular Weight 251.33, Chemical Formula C14H21NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.