2-Octanol, 500mL
Mfr # O0037-500ML
Zoro # G8173188
product price: $47.69
/eaKey Features
Chemical Container Type
Bottle
CAS Number
123-96-6
Chemical Container Size
500 mL
Chemical Formula
C8H18O
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O0037-500ML
Zoro #
G8173188
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
2-Octanol
Chemical Container Type
Bottle
CAS Number
123-96-6
Chemical Formula
C8H18O
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2810, Toxic liquid, organic, n.o.s. (2-octanol), 6.1, PG III
Molecular Weight
130.23
Shelf Life
24 mo
Description
2-Octanol, CAS Number 123-96-6, Molecular Weight 130.23, Chemical Formula C8H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (2-Octanol), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.