2-Octenylsuccinic Anhydride, 25g
Mfr # O0040-25G
Zoro # G8250431
product price: $67.69
/eaKey Features
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
25 g
Molecular Weight
210.27
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O0040-25G
Zoro #
G8250431
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2-Octenylsuccinic Anhydride
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
210.27
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
42482-06-4
Chemical Formula
C12H18O3
Description
2-Octenylsuccinic Anhydride, CAS Number 42482-06-4, Molecular Weight 210.27, Chemical Formula C12H18O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.