Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Pentylfuran, 5mL

  • Mfr # P1209-5ML

  • Zoro # G8132588


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
138.21
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1209-5ML
Zoro #
G8132588
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
2-Pentylfuran
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
138.21
Shelf Life
24 mo
Chemical Formula
C9H14O
CAS Number
3777-69-3
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (2-Pentylfuran), 3, PG III

Description

2-Pentylfuran, CAS Number 3777-69-3, Molecular Weight 138.21, Chemical Formula C9H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (2-Pentylfuran), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.