Zoro Homepage

2-Phenylethanethiol, 5g

  • Mfr # P1715-5G

  • Zoro # G8115270


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
Molecular Weight
138.23
CAS Number
4410-99-5
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1715-5G
Zoro #
G8115270
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2-Phenylethanethiol
Molecular Weight
138.23
CAS Number
4410-99-5
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Shelf Life
24 mo
Chemical Formula
C8H10S
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

2-Phenylethanethiol, CAS Number 4410-99-5, Molecular Weight 138.23, Chemical Formula C8H10S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.